text.skipToContent text.skipToNavigation

Hexalobular socket button head screw ISO ≈7380-1 Stainless steel A2 M3X6


Article number
Diameter
Length
Driving features Hexalobular
Head shape Button head
Material Stainless steel
Material technical A2
Thread direction Right
Packed per 500
Full Box only

Specifications

Diameter M3
Length 6 mm
Driving features Hexalobular
Head shape Button head
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Info
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
  • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.

Dimensions

d-D M3
dk (max.) 5.7
k (max.) 1.65
L (mm) 6
P 0.5
Socket 10

Standards

NF ≈E25-126
ASME ≈B18.3.4M
BS ≈4168-6
ISO ≈7380-1

Article numbers

Article number 51029.030.006
EAN 8715494117425
UBB 500571709178
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.