text.skipToContent text.skipToNavigation

Hexalobular socket button head screw ISO ≈7380-1 Stainless steel A4 M6X10

  1. ART NR 55032.060.010
  2. EAN 8715494554589
  3. UBB 500634458813
  4. UNSPSC 31161518

Price per 
-


Package: 500
Full Box only
Diameter (d-D) M6
Length (L) (mm) 10
Info
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
  • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.
Driving features Hexalobular
Head shape Button head
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
ASME ≈B18.3.4M
NF ≈E25-126
BS ≈4168-6
ISO ≈7380-1
  1. Select other sizes

Specifications

dk (max.) 10.5
k (max.) 3.3
P 1
Socket T30