text.skipToContent text.skipToNavigation

Hexalobular countersunk timber screw Stainless steel A4 6,0X80MM

  1. ART NR 55878.060.080
  2. EAN 8717077003132
  3. UBB 500634571599
  4. UNSPSC 31161620

Price per 
-


Package: 100
Full Box only
Diameter (mm) 6
Length (L) (mm) 80
Driving features Hexalobular
Head shape Countersunk head
Material Stainless steel
Material technical A4
  1. Select other sizes

Specifications

dk 12
k 3.6
Socket T25