text.skipToContent text.skipToNavigation

Hexalobular countersunk timber screw Stainless steel A2 8,0X225MM

  1. ART NR 51878.080.225
  2. EAN 8715494633826
  3. UBB 500634379613
  4. UNSPSC 31161620

Price per 
-


Package: 100
Full Box only
Diameter (mm) 8
Length (L) (mm) 225
Driving features Hexalobular
Head shape Countersunk head
Material Stainless steel
Material technical A2
  1. Select other sizes

Specifications

dk 15
k 4.1
Socket T40