text.skipToContent text.skipToNavigation

Hexalobular countersunk head screw DIN ≈965 A Stainless steel A2 M2X8

  1. ART NR 51305.020.008
  2. EAN 8715494275354
  3. UBB 500512301051
  4. UNSPSC 31161504

Price per 
-


Package: 1,000
Full Box only
Diameter (d-D) M2
Length (L) (mm) 8
Driving features Hexalobular
Head shape Countersunk head
Material Stainless steel
Material technical A2
Thread Metric thread
DIN ≈965 A
NF ≈E25-119-1
ISO ≈14581
  1. Select other sizes

Specifications

Thread length (min.) 15
dk (max.) 3.8
Full thread if L ≤ 16
k (max.) 1.2
P 0.40
Socket T6