text.skipToContent text.skipToNavigation

Hexalobular countersunk head screw DIN ≈965 A Stainless steel A2 M2,5X3

  1. ART NR 51305.025.003
  2. EAN 8715494275408
  3. UBB 500512301549
  4. UNSPSC 31161504

Price per 
-


Package: 1,000
Full Box only
Diameter (d-D) M2,5
Length (L) (mm) 3
Driving features Hexalobular
Head shape Countersunk head
Material Stainless steel
Material technical A2
Thread Metric thread
DIN ≈965 A
ISO ≈14581
NF ≈E25-119-1
  1. Select other sizes

Specifications

Thread length (min.) 18
dk (max.) 4.7
Full thread if L ≤ 20
k (max.) 1.5
P 0.45
Socket T8