text.skipToContent text.skipToNavigation

Hexagon socket set screw with flat end DIN 913 Stainless steel A2 M2,5X10

  1. ART NR 51240.025.010
  2. EAN 8715494139656
  3. UBB 500571323707
  4. UNSPSC 31161518

Price per 
-


Package: 500
Full Box only
Diameter (d-D) M2.5
Length (L) (mm) 10
Info
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.
Driving features Hexagon socket
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
DIN 913
ASME B18.3.6M
ISO 4026
NF E27-180
BS 4168-2
  1. Select other sizes

Specifications

dp (max.) 1.5
P 0.45
s 1.3
t (min.) 1.2
  1. Download CAD model