text.skipToContent text.skipToNavigation

Hexagon socket set screw with cup point DIN 916 Stainless steel A4 M2,5X4

  1. ART NR 55260.025.004
  2. EAN 8715492338631
  3. UBB 952351277274
  4. UNSPSC 31161518

Price per 
-


Package: 50
Full Box only
Diameter (d-D) M2.5
Length (L) (mm) 4
Info
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.
Driving features Hexagon socket
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
BS 4168-5
ISO 4029
NF E27-183
ASME B18.3.6M
DIN 916
  1. Select other sizes

Specifications

dv 1.2
P 0.45
s 1.3
t (min.) 1.2
  1. Download CAD model