text.skipToContent text.skipToNavigation

Hexagon socket set screw with cone point DIN 914 Stainless steel A2 M5X14

Article number
Diameter
Length
Driving features Hexagon socket
Material Stainless steel
Material technical A2
Thread direction Right
Point Cone

Specifications

Diameter M5
Length 14 mm
Driving features Hexagon socket
Material Stainless steel
Material technical A2
Thread direction Right
Point Cone
Thread Metric thread
Info
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.

Dimensions

d-D M5
L (mm) 14
P 0.8
s 2.5
t (min.) 2

Standards

BS 4168-3
NF E27-181
DIN 914
ISO 4027
ASME B18.3.6M
NEN 2342

Article numbers

Article number 51250.050.014
EAN 8715494144506
UBB 500571402410
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.