text.skipToContent text.skipToNavigation

Hexagon socket set screw with cone point DIN 914 Stainless steel A2 M4X10

  1. ART NR 51250.040.010
  2. EAN 8715492277329
  3. UBB 952351520558
  4. UNSPSC 31161518

Price per 
-


Package: 200
Full Box only
Diameter (d-D) M4
Length (L) (mm) 10
Info
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.
Driving features Hexagon socket
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
ISO 4027
ASME B18.3.6M
NF E27-181
DIN 914
BS 4168-3
  1. Select other sizes

Specifications

P 0.70
s 2
t (min.) 1.5
  1. Download CAD model