text.skipToContent text.skipToNavigation

Hexagon socket set screw with cone point DIN 914 Stainless steel A2 M2,5X12

  1. ART NR 51250.025.012
  2. EAN 8715494144469
  3. UBB 500571402097
  4. UNSPSC 31161518

Price per 
-


Package: 500
Full Box only
Diameter (d-D) M2.5
Length (L) (mm) 12
Info
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.
Driving features Hexagon socket
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
DIN 914
ASME B18.3.6M
ISO 4027
NF E27-181
BS 4168-3
  1. Select other sizes

Specifications

P 0.45
s 1.3
t (min.) 1.2
  1. Download CAD model