text.skipToContent text.skipToNavigation

Hexagon socket set screw with cone point DIN 914 Stainless steel A2 M10X25

  1. ART NR 51250.100.025
  2. EAN 8715492277657
  3. UBB 952351521960
  4. UNSPSC 31161518

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M10
Length (L) (mm) 25
Info
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.
Driving features Hexagon socket
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
ISO 4027
BS 4168-3
DIN 914
ASME B18.3.6M
NF E27-181
  1. Select other sizes

Specifications

dt (max.) 2.5
P 1.50
s 5
t (min.) 4
  1. Download CAD model