text.skipToContent text.skipToNavigation

Hexagon socket screw plug with metric fine taper thread DIN 906 Stainless steel A2 M18X1,50

  1. ART NR 51961.180.150
  2. EAN 4043377057037
  3. UBB 500574116181
  4. UNSPSC 31162103

Price per 
-


Package: 50
Full Box only
Diameter (d-D) M18
P 1.50
Driving features Hexagon socket
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric fine taper thread
DIN 906
  1. Select other sizes

Specifications

b (js16) 10
s (D12) 8
  1. Download CAD model