text.skipToContent text.skipToNavigation

Hexagon socket head shoulder screw UNC ASME B18.3 Steel Plain 012.9 (1/2)5/8X2 Inch

  1. ART NR 07116.127.050
  2. EAN 8715492066794
  3. UBB 953351306477
  4. UNSPSC 31161605
D 5/8
D1 1/2
Length (L) (Inch - ft) 2 Inch
Info
  • All dimensions in above table are in inches.
  • Marking of these screws is not mandatory.
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Attention: As the thread tolerance class for these screws is 3A, plating can cause thread fit problems.
Class 012.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Unified National Coarse
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
ASME B18.3
BS 2470
  1. Select other sizes

Specifications

A (max.) 0.875
D1 1/2
E 0.750
H (max.) 0.375
J 5/16
Threads per inch 13
D (min.) 0,6210
D (max.) 0,6230
  1. Download E-doc