text.skipToContent text.skipToNavigation

Hexagon socket head shoulder screw tolerance h8 ISO ≈7379 Steel Plain 012.9 (M5)6X10

  1. ART NR 07117.050.010
  2. EAN 8715492066893
  3. UBB 953351819131
  4. UNSPSC 31161605

Price per 
-


Package: 50
Full Box only
Diameter (d-D) M5
ds 6
Length (L) (mm) 10
Info
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
  • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.
Class 012.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
ASME ≈B18.3.3M
BS ≈4168-7
ISO ≈7379
  1. Select other sizes

Specifications

b 9.5
dk (max.) 10.22
ds (nom.) 6
k (max.) 4.5
P 0.80
s 3
Tolerance h8 (max.) 6
Tolerance h8 (min.) 5.982
  1. Download E-doc