text.skipToContent text.skipToNavigation

Hexagon socket head cap screw with low head DIN 7984 Steel Zinc plated 08.8 M8X100

  1. ART NR 07090.080.100
  2. EAN 8717077058774
  3. UBB 500645088930
  4. UNSPSC 31161605

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M8
Length (L) (mm) 100
Info
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
  • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.
Class 08.8
Driving features Hexagon socket
Head shape Low cylindrical head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
DIN 7984
  1. Select other sizes

Specifications

b (min.) 22
dk 13
Full thread if L ≤ 30
k 5
P 1.25
s 5
  1. Download CAD model