text.skipToContent text.skipToNavigation

Hexagon socket head cap screw with low head and pilot recess DIN 6912 Steel Plain 08.8 M4X6

  1. ART NR 07030.040.006
  2. EAN 8717077046085
  3. UBB 500645058735
  4. UNSPSC 31161605

Price per 
-


Package: 500
Full Box only
Diameter (d-D) M4
Length (L) (mm) 6
Info
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
  • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.
Class 08.8
Driving features Hexagon socket
Head shape Low cylindrical head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
DIN 6912
  1. Select other sizes

Specifications

b (min.): L≤125mm 14
dh 2
dk 7
Full thread if L ≤ 16
k 2.8
P 0.70
s 3
  1. Download CAD model