text.skipToContent text.skipToNavigation

Hexagon socket head cap screw UNC 1960 series ASME B18.3 Alloy steel ASTM A574 Plain #5-40X5/16 ft

  1. ART NR U07000.012.0031
  2. EAN 8717077356764
  3. UBB 500620893593
  4. UNSPSC 31161605

Price per 
-


Package: 100
Full Box only
Diameter (inch) #5
Driving features Hexagon socket
Head shape Cylindrical head
Length (L) (Inch - ft) 5/16
Material Alloy steel
Material technical ASTM A574
Thread direction Right
TPI 40
Surface treatment Plain
Thread Unified National Coarse
Info
  • Marking in accordance with ASTM A574 with manufacturer's identification mark only.
  • Attention: As the thread tolerance class for thread sizes up to and including 1 inch is 3A, plating can cause thread fit problems.
  • Warning: electroplating of these products may cause hydrogen embrittlement.
  • ft = fully threaded
ASME B18.3
  1. Select other sizes

Specifications

A 0,205
H 0.125
J 3/32
LT (min.) 0.75
Threads per inch 40