text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Steel Zinc plated 8.8 M27X50

  1. ART NR 07160.270.050
  2. EAN 8717077031289
  3. UBB 500644827353
  4. UNSPSC 31161605

Price per 
-


Package: 10
Full Box only
Diameter (d-D) M27
Length (L) (mm) 50
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
NF E25-125
BS 4168-1
ISO 4762
ASME B18.3.1M
DIN 912
  1. Select other sizes

Specifications

b 66
dk (max.) 40
Full thread if L ≤ 90
k (max.) 27
P 3
s 19
  1. Download CAD model