text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Steel Zinc flake Cr6+free - ISO 10683 flZnnc 12.9 M20X180

  1. ART NR 07025.200.180
  2. EAN 8717077026360
  3. UBB 500644778184
  4. UNSPSC 31161605

Price per 
-


Package: 10
Full Box only
Diameter (d-D) M20
Length (L) (mm) 180
Class 12.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Zinc flake Cr(VI) free - flZn/nc
Thread Metric thread
Info
  • A zinc flake coating eliminates the risk of hydrogen embrittlement.
BS 4168-1
ASME B18.3.1M
NF E25-125
DIN 912
ISO 4762
  1. Select other sizes

Specifications

b 52
dk (max.) 30
Full thread if L ≤ 75
k (max.) 20
P 2.50
s 17
  1. Download CAD model