text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Steel Zinc flake Cr6+free - ISO 10683 flZnnc 10.9 M12X55

  1. ART NR 07021.120.055
  2. EAN 8717077280953
  3. UBB 500647929354
  4. UNSPSC 31161605

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M12
Length (L) (mm) 55
Class 10.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Zinc flake Cr(VI) free - flZn/nc
Thread Metric thread
Info
  • A zinc flake coating eliminates the risk of hydrogen embrittlement.
BS 4168-1
ASME B18.3.1M
DIN 912
ISO 4762
NF E25-125
  1. Select other sizes

Specifications

b 36
dk (max.) 18
Full thread if L ≤ 50
k (max.) 12
P 1.75
s 10
  1. Download CAD model