text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Steel Right Zinc plated with thick Cr(III) passivation 8.8 M8X80

  1. ART NR 07175.080.080
  2. EAN 8717077285828
  3. UBB 500647976868
  4. UNSPSC 31161605
Diameter (d-D) M8 , M8 , M8 , M8 , M8 , M8 , M8 , M8 , M8 , M8 , M8
Length (L) (mm) 80 , 80 , 80 , 80 , 80 , 80 , 80 , 80 , 80 , 80 , 80
Class 8.8 , 8.8 , 8.8 , 8.8 , 8.8 , 8.8 , 8.8 , 8.8 , 8.8 , 8.8 , 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Zinc plated with thick Cr(III) passivation
Thread Metric thread
ASME B18.3.1M , B18.3.1M , B18.3.1M , B18.3.1M , B18.3.1M , B18.3.1M , B18.3.1M , B18.3.1M , B18.3.1M , B18.3.1M , B18.3.1M
  1. Select other sizes

Specifications

b 28
dk (max.) 13
Full thread if L ≤ 35
k (max.) 8
P 1.25
s 6