text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Steel Plain 10.9 M36X180

  1. ART NR 07015.360.180
  2. EAN 8717077025752
  3. UBB 500644772062
  4. UNSPSC 31161605

Price per 
-


Package: 1
Diameter (d-D) M36
Length (L) (mm) 180
Class 10.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
BS 4168-1
DIN 912
NF E25-125
ISO 4762
ASME B18.3.1M
  1. Select other sizes

Specifications

b 84
dk (max.) 54
Full thread if L ≤ 110
k (max.) 36
P 4
s 27
  1. Download CAD model