text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Steel Plain 10.9 M33X70

  1. ART NR 07015.330.070
  2. EAN 8717077025363
  3. UBB 500644768102
  4. UNSPSC 31161605

Price per 
-


Package: 1
Diameter (d-D) M33
Length (L) (mm) 70
Class 10.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
ISO 4762
DIN 912
BS 4168-1
NF E25-125
ASME B18.3.1M
  1. Select other sizes

Specifications

b 78
dk (max.) 50
Full thread if L ≤ 100
k (max.) 33
P 3.50
s 24
  1. Download CAD model