text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Steel Plain 10.9 M27X70

  1. ART NR 07015.270.070
  2. EAN 8717077024588
  3. UBB 500644760349
  4. UNSPSC 31161605

Price per 
-


Package: 10
Full Box only
Diameter (d-D) M27
Length (L) (mm) 70
Class 10.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
ISO 4762
DIN 912
ASME B18.3.1M
NF E25-125
BS 4168-1
  1. Select other sizes

Specifications

b 66
dk (max.) 40
Full thread if L ≤ 90
k (max.) 27
P 3
s 19
  1. Download CAD model