text.skipToContent text.skipToNavigation

Hexagon socket countersunk head screw UNC ASME B18.3 Alloy steel ASTM F835 Plain 1.1/4-7X3 Inch ft

  1. ART NR U07410.125.0300
  2. EAN 8717077368026
  3. UBB 500621033587
  4. UNSPSC 31161518

Price per 
-


Package: 1
Info
  • All dimensions in above table are in inches.
  • Marking of these screws is not mandatory.
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Attention: As the thread tolerance class for thread sizes up to and including 1 inch is 3A, plating can cause thread fit problems.
Diameter (inch) 1.1/4
Driving features Hexagon socket
Head shape Countersunk head
Length (L) (Inch - ft) 3 Inch
Material Alloy steel
Material technical ASTM F835
Thread direction Right
TPI 7
Surface treatment Plain
Thread Unified National Coarse
Info
  • ft = fully threaded
ASME B18.3
  1. Select other sizes

Specifications

A 2.438
H 0.683
J 7/8
LT (min.) 3.12
Threads per inch 7