text.skipToContent text.skipToNavigation

Hexagon socket countersunk head screw ISO 10642 Steel Zinc plated 08.8 M3X20

  1. ART NR 07470.030.020
  2. EAN 8715492151049
  3. UBB 950351486184
  4. UNSPSC 31161518

Price per 
-


Package: 200
Full Box only
Diameter (d-D) M3
Length (L) (mm) 20
Info
  • All thread lengths are guide values only and may deviate.
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
  • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.
Class 08.8
Driving features Hexagon socket
Head shape Countersunk head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
DIN ≈7991
ISO 10642
  1. Select other sizes

Specifications

b (min.) 18
dk (max.) 5.81
Full thread if L ≤ 25
k (max.) 1.86
P 0.50
s 2
α 90°
  1. Download CAD model