text.skipToContent text.skipToNavigation

Hexagon socket countersunk head screw ISO 10642 Steel Zinc flake Cr6+free - ISO 10683 flZnnc 010.9 M12X30

  1. ART NR 07407.120.030
  2. EAN 8715494140256
  3. UBB 500571182053
  4. UNSPSC 31161518

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M12
Length (L) (mm) 30
Info
  • All thread lengths are guide values only and may deviate.
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
  • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.
Class 010.9
Driving features Hexagon socket
Head shape Countersunk head
Material Steel
Thread direction Right
Surface treatment Zinc flake Cr(VI) free - flZn/nc
Thread Metric thread
Info
  • A zinc flake coating eliminates the risk of hydrogen embrittlement.
ISO 10642
DIN ≈7991
  1. Select other sizes

Specifications

b (min.) 36
dk (max.) 24.81
Full thread if L ≤ 60
k (max.) 7.44
P 1.75
s 8
α 90°
  1. Download CAD model