text.skipToContent text.skipToNavigation

Hexagon socket countersunk head screw ISO 10642 Steel Plain 010.9 M14X25

  1. ART NR 07400.140.025
  2. EAN 8715492083760
  3. UBB 950351480971
  4. UNSPSC 31161518

Price per 
-


Package: 25
Full Box only
Diameter (d-D) M14
Length (L) (mm) 25
Info
  • All thread lengths are guide values only and may deviate.
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
  • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.
Class 010.9
Driving features Hexagon socket
Head shape Countersunk head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
ISO 10642
DIN ≈7991
  1. Select other sizes

Specifications

b (min.) 42
dk (max.) 28.31
Full thread if L ≤ 65
k (max.) 8.4
P 2
s 10
α 90°
  1. Download CAD model