text.skipToContent text.skipToNavigation

Hexagon socket countersunk head screw ISO ≈10642 Steel Right Dacromet 500 LC Grade A 010.9 M10X45

  1. ART NR 07403.100.045
  2. EAN 8715492150219
  3. UBB 954351254220
  4. UNSPSC 31161518
Diameter (d-D) M10 , M10 , M10 , M10 , M10 , M10 , M10 , M10 , M10 , M10 , M10
Length (L) (mm) 45 , 45 , 45 , 45 , 45 , 45 , 45 , 45 , 45 , 45 , 45
Info
  • All dimensions are guide values and may deviate dependent on the manufacturer.
  • Due to the unfavourable geometry of the head, these fasteners have reduced loadability.
  • When steel fasteners (e.g. 8.8 / 10.9 / 12.9) with reduced loadability need to be marked, the marking symbol for the property class is preceded by the digit '0'. So 8.8 → 08.8 and 10.9 → 010.9 and 12.9 → 012.9.
  • For the stainless steel fasteners it is indicated by marking the steel grade only and leaving out the property class 70 (e.g. A2-70 → A2).
  • The former and the latter indications can occur side by side for some time.
Class 010.9 , 010.9 , 010.9 , 010.9 , 010.9 , 010.9 , 010.9 , 010.9 , 010.9 , 010.9 , 010.9
Driving features Hexagon socket
Head shape Countersunk head
Material Steel
Thread direction Right
Surface treatment Dacromet 500 LC Grade A
Thread Metric thread
BS ≈4168-8
ISO ≈10642
DIN ≈7991
  1. Select other sizes

Specifications

b (min.) 32
dk (max.) 20.69
Full thread if L ≤ 50
k (max.) 6.2
P 1.50
s 6
α 90°