text.skipToContent text.skipToNavigation

Hexagon socket countersunk head screw ISO ≈10642 Steel Dacromet 500 LC Grade A 010.9 M6X50

  1. ART NR 07403.060.050
  2. EAN 8715492149961
  3. UBB 953351981642
  4. UNSPSC 31161518
Diameter (d-D) M6
Length (L) (mm) 50
Info
  • All thread lengths are guide values only and may deviate.
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
  • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.
Class 010.9
Driving features Hexagon socket
Head shape Countersunk head
Material Steel
Thread direction Right
Surface treatment Dacromet 500 LC Grade A
Thread Metric thread
BS ≈4168-8
ISO ≈10642
DIN ≈7991
  1. Select other sizes

Specifications

b (min.) 24
dk (max.) 12.16
Full thread if L ≤ 35
k (max.) 3.72
P 1
s 4
α 90°