text.skipToContent text.skipToNavigation

Hexagon socket countersunk head screw ISO ≈10642 Steel Dacromet 500 LC Grade A 010.9 M16X25

  1. ART NR 07403.160.025
  2. EAN 8715492150479
  3. UBB 953351472949
  4. UNSPSC 31161518
Diameter (d-D) M16
Length (L) (mm) 25
Info
  • All thread lengths are guide values only and may deviate.
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
  • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.
Class 010.9
Driving features Hexagon socket
Head shape Countersunk head
Material Steel
Thread direction Right
Surface treatment Dacromet 500 LC Grade A
Thread Metric thread
BS ≈4168-8
ISO ≈10642
DIN ≈7991
  1. Select other sizes

Specifications

b (min.) 48
dk (max.) 30.61
Full thread if L ≤ 70
k (max.) 8.8
P 2
s 10
α 90°