text.skipToContent text.skipToNavigation

Hexagon nut MF left hand thread DIN 934 Steel Plain |8| left hand thread M30X1,50 (≠DIN) (LH)

  1. ART NR 01130.300.150
  2. EAN 8715492024411
  3. UBB 950355736170
  4. UNSPSC 31161727

Price per 
-


Package: 10
Full Box only
Diameter (d-D) M30
P 1.50
Class |8|
Driving features Hexagon
Extra info left hand thread
Material Steel
Thread direction Left
Surface treatment Plain
Thread Metric fine thread
DIN 934
NF E25-401
  1. Select other sizes

Specifications