text.skipToContent text.skipToNavigation

Hexagon nut MF DIN 934 Free-cutting steel Plain |6| M24X2,00

  1. ART NR 11009.240.200
  2. EAN 8717077215610
  3. UBB 500648181856
  4. UNSPSC 31161727

Price per 
-


Package: 25
Full Box only
Diameter (d-D) M24
P 2
Class |6|
Driving features Hexagon
Material Free-cutting steel
Thread direction Right
Surface treatment Plain
Thread Metric fine thread
NF E25-401
DIN 934
  1. Select other sizes

Specifications