text.skipToContent text.skipToNavigation

Hexagon nut MF DIN 934 Free-cutting steel Plain |6| M18X1,50

  1. ART NR 11009.180.150
  2. EAN 8717077215573
  3. UBB 500648181443
  4. UNSPSC 31161727

Price per 
-


Package: 50
Full Box only
Diameter (d-D) M18
P 1.50
Class |6|
Driving features Hexagon
Material Free-cutting steel
Thread direction Right
Surface treatment Plain
Thread Metric fine thread
NF E25-401
DIN 934
  1. Select other sizes

Specifications