text.skipToContent text.skipToNavigation

Hexagon nut MF DIN 934 Free-cutting steel Plain |6| M10X1,00

  1. ART NR 11009.100.100
  2. EAN 8717077215535
  3. UBB 500648181021
  4. UNSPSC 31161727

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M10
P 1
Class |6|
Driving features Hexagon
Material Free-cutting steel
Thread direction Right
Surface treatment Plain
Thread Metric fine thread
NF E25-401
DIN 934
  1. Select other sizes

Specifications