text.skipToContent text.skipToNavigation
‘Due to import issues, some orders from Holland stock are seeing a delay. We are working hard to minimise this’

Hexagon nut left hand thread DIN 934 Steel Zinc plated |8| M16 (LH)

  1. ART NR 11042.160.001
  2. EAN 8715492568199
  3. UBB 950355777414
  4. UNSPSC 31161727

Price per 
-


Package: 50
Full Box only
Diameter (d-D) M16
Class |8|
Driving features Hexagon
Extra info left hand thread
Material Steel
Thread direction Left
Surface treatment Zinc plated
Thread Metric thread
NF E25-401
DIN 934
  1. Select other sizes

Specifications

m 13
P 2
s 24
  1. Download CAD model