text.skipToContent text.skipToNavigation
Dear visitor, tonight between 7.00 pm CET and 9.00 pm CET we will be performing maintenance. During this period the Webshop will be unavailable. We thank you for your patience.

Hexagon nut DIN 934 Stainless steel D6 (1.4462) M16

  1. ART NR 52080.160.001
  2. EAN 8715492003119
  3. UBB 500695122399
  4. UNSPSC 31161727

Price per 
-


Package: 25
Full Box only
Diameter (d-D) M16
Driving features Hexagon
Material Stainless steel
Material technical D6 (1.4462)
Thread direction Right
Thread Metric thread
Info
  • The popular duplex stainless steel type 1.4462 offers a particularly good resistance to pitting and intercrystalline corrosion.
  • Characteristics of both austenitic and ferritic stainless steels are present in this material, it combines the higher tensile strength of the ferritic chrome steels with the corrosion resistance of the austenitic chrome/nickel steels.
DIN 934
NF E25-401
  1. Select other sizes

Specifications

m 13
P 2
s 24