text.skipToContent text.skipToNavigation

Hexagon head wood screw DIN 571 Steel Zinc plated 7X50MM

  1. ART NR 08280.070.050
  2. EAN 8715492557117
  3. UBB 950351109232
  4. UNSPSC 31161508

Price per 
-


Package: 100
Full Box only
Diameter (mm) 7
Length (L) (mm) 50
Info
  • Wood screw thread acc. to DIN 7998.
Driving features Hexagon
Head shape Hexagon head
Material Steel
Surface treatment Zinc plated
DIN 571
NF E25-607
  1. Select other sizes

Specifications