text.skipToContent text.skipToNavigation

Hexagon head wood screw DIN 571 Steel Zinc plated 7X270MM

Article number
Diameter
Length
Driving features Hexagon
Head shape Hexagon head
Material Steel
Surface treatment Zinc plated
Info
  • Wood screw thread acc. to DIN 7998.

Specifications

Diameter 7 mm
Length 270 mm
Driving features Hexagon
Head shape Hexagon head
Material Steel
Surface treatment Zinc plated
Info
  • Wood screw thread acc. to DIN 7998.

Dimensions

D (mm) 7
k 5
L (mm) 270
s 12

Standards

NF E25-607
NEN 2260
DIN 571

Article numbers

Article number 08280.070.270
EAN 8715494507776
UBB 500621755056
UNSPSC 31161508

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.