text.skipToContent text.skipToNavigation

Hexagon head wood screw DIN 571 Steel Zinc plated 7X160MM

  1. ART NR 08280.070.160
  2. EAN 8715494507745
  3. UBB 500621754711
  4. UNSPSC 31161508
Diameter (mm) 7
Length (L) (mm) 160
Info
  • Wood screw thread acc. to DIN 7998.
Driving features Hexagon
Head shape Hexagon head
Material Steel
Surface treatment Zinc plated
NF E25-607
DIN 571
  1. Select other sizes

Specifications