text.skipToContent text.skipToNavigation

Hexagon head wood screw DIN 571 Steel Zinc plated 6X65MM

  1. ART NR 08280.060.065
  2. EAN 8715492556981
  3. UBB 950351108325
  4. UNSPSC 31161508

Price per 
-


Package: 200
Full Box only
Diameter (mm) 6
Length (L) (mm) 65
Info
  • Wood screw thread acc. to DIN 7998.
Driving features Hexagon
Head shape Hexagon head
Material Steel
Surface treatment Zinc plated
NF E25-607
DIN 571
  1. Select other sizes

Specifications