text.skipToContent text.skipToNavigation

Hexagon head wood screw DIN 571 Steel Zinc plated 6X20MM

  1. ART NR 08280.060.020
  2. EAN 8715492556899
  3. UBB 950351107418
  4. UNSPSC 31161508

Price per 
-


Package: 200
Full Box only
Diameter (mm) 6
Length (L) (mm) 20
Info
  • Wood screw thread acc. to DIN 7998.
Driving features Hexagon
Head shape Hexagon head
Material Steel
Surface treatment Zinc plated
DIN 571
NF E25-607
  1. Select other sizes

Specifications