text.skipToContent text.skipToNavigation

Hexagon head wood screw DIN 571 Steel Zinc plated 12X300MM


Article number
Diameter
Length
Driving features Hexagon
Head shape Hexagon head
Material Steel
Surface treatment Zinc plated
Info
  • Wood screw thread acc. to DIN 7998.
Packed per 25
Full Box only

Specifications

Diameter 12 mm
Length 300 mm
Driving features Hexagon
Head shape Hexagon head
Material Steel
Surface treatment Zinc plated
Info
  • Wood screw thread acc. to DIN 7998.

Dimensions

D (mm) 12
k 8
L (mm) 300
s 19

Standards

DIN 571
NEN 2260
NF E25-607

Article numbers

Article number 08280.120.300
EAN 8715494507929
UBB 500621756534
UNSPSC 31161508

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.