text.skipToContent text.skipToNavigation

Hexagon head wood screw DIN 571 Steel Zinc plated 10X80MM

  1. ART NR 08280.100.080
  2. EAN 8715492557599
  3. UBB 950351112772
  4. UNSPSC 31161508

Price per 
-


Package: 100
Full Box only
Diameter (mm) 10
Length (L) (mm) 80
Info
  • Wood screw thread acc. to DIN 7998.
Driving features Hexagon
Head shape Hexagon head
Material Steel
Surface treatment Zinc plated
DIN 571
NF E25-607
  1. Select other sizes

Specifications