text.skipToContent text.skipToNavigation

Hexagon head wood screw DIN 571 Steel Zinc plated 10X65MM

Article number
Diameter
Length
Driving features Hexagon
Head shape Hexagon head
Material Steel
Surface treatment Zinc plated
Info
  • Wood screw thread acc. to DIN 7998.

Specifications

Diameter 10 mm
Length 65 mm
Driving features Hexagon
Head shape Hexagon head
Material Steel
Surface treatment Zinc plated
Info
  • Wood screw thread acc. to DIN 7998.

Dimensions

D (mm) 10
k 7
L (mm) 65
s 17

Standards

NF E25-607
DIN 571
NEN 2260

Article numbers

Article number 08280.100.065
EAN 8715494507851
UBB 500621755882
UNSPSC 31161508

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.