text.skipToContent text.skipToNavigation

Hexagon head wood screw DIN 571 Steel Zinc plated 10X130MM

  1. ART NR 08280.100.130
  2. EAN 8715492557643
  3. UBB 950351113275
  4. UNSPSC 31161508

Price per 
-


Package: 50
Full Box only
Diameter (mm) 10
Length (L) (mm) 130
Info
  • Wood screw thread acc. to DIN 7998.
Driving features Hexagon
Head shape Hexagon head
Material Steel
Surface treatment Zinc plated
NF E25-607
DIN 571
  1. Select other sizes

Specifications