text.skipToContent text.skipToNavigation

Hexagon head wood screw DIN 571 Stainless steel A2 8X200MM

  1. ART NR 51900.080.200
  2. EAN 8715492314666
  3. UBB 952351829462
  4. UNSPSC 31161508

Price per 
-


Package: 10
Full Box only
Diameter (mm) 8
Length (L) (mm) 200
Info
  • Wood screw thread acc. to DIN 7998.
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical A2
NF E25-607
DIN 571
  1. Select other sizes

Specifications