text.skipToContent text.skipToNavigation

Hexagon head wood screw DIN 571 Stainless steel A2 16X100MM

  1. ART NR 51900.160.100
  2. EAN 8715494118873
  3. UBB 500571352664
  4. UNSPSC 31161508

Price per 
-


Package: 25
Full Box only
Diameter (mm) 16
Length (L) (mm) 100
Info
  • Wood screw thread acc. to DIN 7998.
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical A2
DIN 571
NF E25-607
  1. Select other sizes

Specifications