text.skipToContent text.skipToNavigation

Hexagon head tapping screw DIN 7976 C Steel Zinc plated ST5,5X32MM

  1. ART NR 26080.055.032
  2. EAN 8717077064294
  3. UBB 500645227959
  4. UNSPSC 31161507

Price per 
-


Package: 250
Full Box only
Diameter (mm) 5.5
Length (L) (mm) 32
Driving features Hexagon
Head shape Hexagon head
Material Steel
Surface treatment Zinc plated
Thread Self tapping thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
BS 4174
NF E25-662 C
DIN 7976 C
ASME B18.6.5M
ISO 1479 C
  1. Select other sizes

Specifications

k 4
P 1.80
s 8
  1. Download CAD model